Check Availability
  • PACE 

    Soldering Tip, Endura0.060in., PK5

  • Item # 31ZP99
  • Mfr. Model # 1121-0630-P5
Soldering Tip, Endura0.060in., PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31ZP99
Mfr. Model # 1121-0630-P5
UNSPSC #23171525
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Soldering Tip
Type Endura, Thermo-Drive Extended
Size 0.060"
Application Desoldering
Standards RoHS Compliant
For Use With SX-70, SX-100
* This product's country of origin is subject to change

Compliance and Restrictions