Check Availability
  • PAC STRAPPING PRODUCTS 

    Pneumatic Combination Tool, For Strapping Width: 3/4", Tension Capacity: 899 lb.

  • Item # 40TP58
  • Mfr. Model # TITAN MAXI -3/4
Pneumatic Combination Tool, For Strapping Width: 3/4", Tension Capacity: 899 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TP58
Mfr. Model # TITAN MAXI -3/4
UNSPSC #44102305
Shipping Weight 13.0 lbs
Country of Origin Germany *
Item Pneumatic Combination Tool
For Strapping Width 3/4"
For Strapping Thickness 0.020"
Material Steel
Notch Type Single Reverse
Tension Capacity 899 lb.
Required Pressure 94 psi
Weight 13 lb.
For Use With Steel Strapping
Application Flat Surfaces
* This product's country of origin is subject to change

Welcome Sign In