Check Availability
  • PAC STRAPPING PRODUCTS 

    Automatic Arch Strapping Machine, Strapping Size: 3/8"

  • Item # 2CXN1
  • Mfr. Model # AUTOPAC300
Automatic Arch Strapping Machine, Strapping Size: 3/8"
Qty
  • Web Price
    $7,314.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAC STRAPPING PRODUCTS arch plastic strapping machine is a lubrication-free arch strapper using a proven strapping head and jam-free technology to tension-weld and secure packages automatically. Unit automatically clears missed straps. Strapper can be operator manually, via foot pedal, or with a standard photocell.
Show More Close
 

Technical Specifications

Item # 2CXN1
Mfr. Model # AUTOPAC300
UNSPSC #44102305
Catalog Page 1422
Shipping Weight 518.0 lbs
Country of Origin Taiwan *
Item Arch Strapping Machine
Operation Mode Automatic
Strapping Size 3/8"
Length 56-1/2"
Width 24-1/2"
Table Surface Height 31-7/8"
Overall Height 60-2/3"
Max. Package Size 33-1/2"W x 23-1/2"H
Core Dia. 8" to 9"
Tension Capacity 15 to 150 lb.
Voltage 110VAC
Amps 20
Frequency 50/60 Hz
For Use With Plastic Strapping
Includes 33-1/2"W x 23-2/3"H Arch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms