Check Availability
  • IVYX 

    Skin Cleanser, Liquid Solution, Box, Wrapped Packets, 0.500 oz.

  • Item # 39N937
  • Mfr. Model # 18-024G
Skin Cleanser, Liquid Solution, Box, Wrapped Packets, 0.500 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unitized box of packets of Oak & Ivy poison ivy cleanser. Effective agent for removing the poisonous, oily irritant of poison oak, ivy and sumac before and after the rash has started.
Show More Close
 

Technical Specifications

Item # 39N937
Mfr. Model # 18-024G
UNSPSC #53131616
Shipping Weight 0.15 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Skin Cleanser
Form - First Aid and Wound Care Liquid Solution
Package Type - First Aid and Wound Care Box, Wrapped Packets
Size - First Aid and Wound Care 0.500 oz.
Count - First Aid and Wound Care 4
Formula Aloe Vera Combined with Water, SD Alcohol 40, Propylene Glycol, Witch Hazel
Includes (4) Poison Ivy Barrier Wipes
Item Skin Cleanser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms