Check Availability
  • PHYSICIANSCARE 

    Pain Relieving Gel, Gel, Tube, 4.000 oz.

  • Item # 33RH75
  • Mfr. Model # 12-400G
Pain Relieving Gel, Gel, Tube, 4.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

A fast-acting, deep penetrating, long lasting pain reliever. Bio Freeze can effectively help relieve pain from sore muscles, muscle sprains, back, shoulder, neck pain, arthritis, painful ankle, knee, hip and elbow joints, and muscular strains. Pain relieving gel in a squeezable tube.
Show More Close
 

Technical Specifications

Item # 33RH75
Mfr. Model # 12-400G
UNSPSC #53131616
Shipping Weight 0.2 lbs
Country of Origin USA *
Application - First Aid and Wound Care Pain Relief
Item - First Aid and Wound Care Pain Relieving Gel
Form - First Aid and Wound Care Gel
Package Type - First Aid and Wound Care Tube
Size - First Aid and Wound Care 4.000 oz.
Count - First Aid and Wound Care 1
Formula 4% Menthol
Includes Biofreeze Tube
Item Pain Relieving Gel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms