Check Availability
  • FIRST AID ONLY 

    PVP Wipes, Wipes, Box, Wrapped Packets

  • Item # 39N899
  • Mfr. Model # 12-015G
PVP Wipes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These povidone-iodine infection control wipes, in their convenient, single-use form, ward off infection as you treat minor cuts, wounds and abrasions. Non-irritating and virtually non-stinging for better patient comfort, this First Aid antiseptic and germicide wipe is an essential in all First Aid kits.
Show More Close
 

Technical Specifications

Item # 39N899
Mfr. Model # 12-015G
UNSPSC #42141504
Catalog Page 1845
Shipping Weight 0.05 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care PVP Wipes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula 50% Ethyl Alcohol, 2% Iodine
Includes (10) PVP Iodine Wipes
Standards ANSI Z308.1-2015
Item PVP Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms