Check Availability
  • FIRST AID ONLY 

    First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit

  • Item # 29XP11
  • Mfr. Model # 6195RG
First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pac-Kit® specializes in supplying custom first aid kits for industrial and safety supply distributors throughout the world. Refill your kit with these general purpose supplies so you can be prepared for any emergency at home, work, or on the go.
Show More Close
 

Technical Specifications

Item # 29XP11
Mfr. Model # 6195RG
UNSPSC #42172001
Shipping Weight 10.8 lbs
Country of Origin USA *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 101-150
Unitized No
People Served Per Kit 150
Case Material Cardboard
First Aid Kit Mounting Type No Mounting
Height 16-1/4"
Width 14-1/4"
Depth 9-7/8"
Waterproof No
First Aid Kit Application General Purpose
Number of Components 2135
Number of Shelves 5
Color Brown
First Aid Kit ANSI Standards ANSI Z308.1-2009
First Aid ANSI Kit Type I
Includes Bandages, Gauze Pads, Trauma Dressings, First Aid Tape, Burn Cream, Antibiotic Ointment, Hydrocortisone Cream, Burn Spray, Antiseptic Spray, Antiseptic Wipes, Eyewash, Eye Pads, Non-Aspirin, Ibuprofen, Aspirin, Nasal Decongestant, Throat Lozenges, Cotton Tipped Applicators, Cold Packs, Gloves, Scissors, Tweezers, First Aid Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms