Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 1", Blue

  • Item # 39N894
  • Mfr. Model # 1-650G
Fabric Strip Bandages, 3" x 1", Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The blue color of these Metal Detectable Adhesive Bandages help make them easy to spot visually, should one fall off while working on the line. Made with an embedded metallic thread that can be detected and located using common metal detection equipment. Use in food handling and packaging environments and similar applications.
Show More Close
 

Technical Specifications

Item # 39N894
Mfr. Model # 1-650G
UNSPSC #42311505
Shipping Weight 0.12 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Blue
Bandage Material Fabric
Length 3"
Width 1"
Metal Detectable Yes
Water Resistant/Waterproof None
Bandages Included 50
Latex Content Latex Free
Package Type Box
For Use With Wound Care
Includes (50) 1 x 3" Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In