Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 2", Beige

  • Item # 39N882
  • Mfr. Model # 1-750G
Fabric Strip Bandages, 3" x 2", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these flexible fabric Adhesive Bandages for treating and protecting minor cuts, abrasions, and lascerations, to help prevent infection and promote healing.
Show More Close
 

Technical Specifications

Item # 39N882
Mfr. Model # 1-750G
UNSPSC #42311505
Catalog Page 1830
Shipping Weight 0.25 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 2"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 50
Latex Content Latex Free
Package Type Box
For Use With Wound Care
Includes (50) 2 x 3" Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Welcome Sign In