Check Availability
  • FIRST AID ONLY 

    Fabric Strip Bandages, 3" x 2", Beige

  • Item # 39N871
  • Mfr. Model # 1-007G
Fabric Strip Bandages, 3" x 2", Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N871
Mfr. Model # 1-007G
UNSPSC #42311505
Catalog Page 1843
Shipping Weight 0.34 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Beige
Bandage Material Fabric
Length 3"
Width 2"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 6
Latex Content Latex Free
Package Type Box
For Use With Wound Care
Includes (6) 2 x 3" Adhesive Bandages
Standards ANSI Z308.1-2015
Item Adhesive Bandages
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms