Check Availability
  • FIRST AID ONLY 

    BZK Wipe, Wipes, Box, Wrapped Packets

  • Item # 39N904
  • Mfr. Model # 12-018G
BZK Wipe, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

First Aid antiseptic and germicide to help prevent infection in minor cuts, scrapes, minor burns, and for cleaning skin without the use of soap and water. Contains Benzalkonium Chloride 0.133% antiseptic towelettes, which are conveniently sold in packets. Their single-use design eliminates the worry of cross contamination.
Show More Close
 

Technical Specifications

Item # 39N904
Mfr. Model # 12-018G
UNSPSC #51102710
Catalog Page 1843
Shipping Weight 0.1 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care BZK Wipe
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula 0.13% Benzalkonium Chloride
Includes (10) Antiseptic Wipes
Standards ANSI Z308.1-2015
Item BZK Wipe
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms