Check Availability
  • FIRST AID ONLY 

    BZK Antiseptic Spray, Spray, Bottle, 4.000 oz.

  • Item # 39N925
  • Mfr. Model # 13-080G
BZK Antiseptic Spray, Spray, Bottle, 4.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

First aid antiseptic pump spray decreases germs in minor cuts and scrapes. It is quick and easy to use: Spray a small amount of the product on the affected area 1 to 3 times daily. May be covered with a sterile bandage. If bandaged, let dry first. The antiseptic spray is ideal for infection prevention, skin abrasions, and cuts.
Show More Close
 

Technical Specifications

Item # 39N925
Mfr. Model # 13-080G
UNSPSC #51102710
Catalog Page 1831
Shipping Weight 0.25 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care BZK Antiseptic Spray
Form - First Aid and Wound Care Spray
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 4.000 oz.
Count - First Aid and Wound Care 1
Formula 0.13% Benzalkonium Chloride
Item BZK Antiseptic Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms