Check Availability
  • FIRST AID ONLY 

    Antiseptic Lotion, Lotion, Bottle, 4.000 oz.

  • Item # 39P065
  • Mfr. Model # 2007G
Antiseptic Lotion, Lotion, Bottle, 4.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Antiseptic is the perfect infection fighter. It comes in a convenient bottle, which makes it easy to handle and use. It is a necessary to have in any First Aid kit because it effectively decreases germs in minor cuts and scrapes.
Show More Close
 

Technical Specifications

Item # 39P065
Mfr. Model # 2007G
UNSPSC #51102710
Shipping Weight 0.3 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic Lotion
Form - First Aid and Wound Care Lotion
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 4.000 oz.
Count - First Aid and Wound Care 1
Formula Benzalkonium Chloride, Lidocaine Hydrochloride
Includes Bactine Bottle
Item Antiseptic Lotion
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms