Check Availability
  • FIRST AID ONLY 

    6" x 9" White Instant Cold Pack, 1EA

  • Item # 39P021
  • Mfr. Model # 21-4000G
6" x 9" White Instant Cold Pack, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pac-Kit® instant cold pack activates easily to provide instant relief. Provides an anesthetic effect which relieves aches and pains. Single use pack. Size 6" x 9". Active Ingredients: ammonium nitrate; water. Sold as case of 24. Perfect for standalone first aid or as a refill for a kit.
Show More Close
 

Technical Specifications

Item # 39P021
Mfr. Model # 21-4000G
UNSPSC #42142108
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Instant Cold Pack
Color White
Disposable Yes
Waterproof Yes
Material Plastic
Length 6"
Width 9"
Includes Cold Pack
Standards ANSI Z308.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms