Check Availability
  • FIRST AID ONLY 

    4" x 5" White Instant Cold Pack, 1EA

  • Item # 39P018
  • Mfr. Model # 21-004G
4" x 5" White Instant Cold Pack, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Activate this Pac-Kit® Instant Cold Pack easily to provide instant relief. Provides an anesthetic effect which relieves aches and pains. Active Ingredients: Urea, Water. The cold pack measures 4" x 5" and is packed in a unitized box refill that fits well into first aid kits. Sold as unit of 1. Perfect for standalone first aid or as a refill for a kit.
Show More Close
 

Technical Specifications

Item # 39P018
Mfr. Model # 21-004G
UNSPSC #42142108
Catalog Page 1843
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Instant Cold Pack
Color White
Disposable Yes
Waterproof Yes
Material Plastic
Length 4"
Width 5"
Includes Cold Pack
Standards ANSI Z308.1-2015
* This product's country of origin is subject to change

Alternate Search Terms