Check Availability
  • P-TOUCH 

    Portable Label Printer, Printer Series: P-touch EDGE

  • Item # 46MV76
  • Mfr. Model # PT P750WVP
Portable Label Printer, Printer Series: P-touch EDGE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 46MV76
Mfr. Model # PT P750WVP
UNSPSC #44102405
Shipping Weight 6.88 lbs
Country of Origin China *
Item Portable Label Printer
Printer Series P-touch EDGE
Max. Tape Width 3/32"
Label Formats Supported Continuous and Die-Cut Labels
Stand Alone Printing / PC Required PC Required
Maximum Print Speed 1.2 in./sec.
Printer Display None
Font Range 4 to 103
Color Printing Capability Multi-Color
Printhead Resolution 360 dpi
Printer Power Options AC Adapter, Optional Rechargeable Battery, Optional AA Batteries
Printer Connectivity USB, WiFi
Application Commercial and Industrial Labeling
Printing Software Compatibility AirPrint, P-Touch(R)
Printer Weight 2.30 lb.
Warranty 2 yr.
Features Easy to Load, Multiple Media Options, WiFi, USB interface
Includes Protective Case, Software, Li-Ion Battery, Adapter, Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms