Check Availability
  • OSG 

    Taper Length Drill Bit, Metric, 7.10mm, 0.2795, 140°, Solid Carbide, TiAlN

  • Item # 34YE79
  • Mfr. Model # HP258-2795
Taper Length Drill Bit,  Metric,  7.10mm,  0.2795,  140°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34YE79
Mfr. Model # HP258-2795
UNSPSC #27112801
Shipping Weight 0.2 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 7.10mm
Decimal Equivalent 0.2795
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Overall Length 116.00mm
Flute Length 76.00mm
Coolant Fed Non-Coolant Through
Grade General Purpose
Point Type R Thinning
List Number HP258
Application For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In