Check Availability
  • OSG 

    Taper Length Drill Bit, Fractional Inch, 17/64", 0.2656, 140°, Solid Carbide, TiAlN

  • Item # 34YE75
  • Mfr. Model # HP258-2657
Taper Length Drill Bit,  Fractional Inch,  17/64",  0.2656,  140°,  Solid Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34YE75
Mfr. Model # HP258-2657
UNSPSC #27112801
Shipping Weight 0.2 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 17/64"
Decimal Equivalent 0.2656
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Overall Length 106.00mm
Flute Length 66.00mm
Coolant Fed Non-Coolant Through
Grade General Purpose
Point Type R Thinning
List Number HP258
Application For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In