Check Availability
  • OSG 

    19.25mm Solid Carbide Jobber Drill Bit, 153.00mm Overall Length, TiAlN Drill Bit Finish

  • Item # 54LR68
  • Mfr. Model # HP245-7579
19.25mm Solid Carbide Jobber Drill Bit,  153.00mm Overall Length,  TiAlN Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LR68
Mfr. Model # HP245-7579
UNSPSC #27112801
Shipping Weight 1.09 lbs
Country of Origin India *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 19.25mm
Decimal Equivalent 0.7579
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Shank Type Straight
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 153.00mm
Grade High Performance
Shank Dia. 20.00mm
Flute Length 101.00mm
Point Type R Thinning
List Number HP245
Application Metalworking
Number of Flutes 0
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In