Check Availability
  • ORBIS 

    Blue Lid, 12" L x 15"

  • Item # 9NUC4
  • Mfr. Model # RCS01215-1 BLUE
Blue Lid, 12" L x 15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ORBIS container lid helps you protect items from contaminants during storage and transport. Sturdy construction allows stacking.The item has a small hole on each end that can be used to secure the lid with a zip tie or pad lock.
Show More Close
 

Technical Specifications

Item # 9NUC4
Mfr. Model # RCS01215-1 BLUE
UNSPSC #24112409
Catalog Page 1295
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Lid
Outside Length 12"
Outside Width 15"
Material Polyethylene
Color Blue
Used With Bin or Container Style Straight Wall Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In