Check Availability
  • ORBIS 

    Gray Lid, 32" L x 15"

  • Item # 49K908
  • Mfr. Model # RCSO3215-1 GRAY
Gray Lid, 32" L x 15"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lids allow you to stack containers when they are in use.
Show More Close
 

Technical Specifications

Item # 49K908
Mfr. Model # RCSO3215-1 GRAY
UNSPSC #24112003
Catalog Page 1295
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Lid
Outside Length 32"
Outside Width 15"
Material High Density Polyethylene
Color Gray
Used With Bin or Container Style Stacking Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In