Check Availability
3-35/64" x 18mm Alloy Steel Snap-Off Blade; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G61
Mfr. Model # CTB-5
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.045 lbs
Country of Origin Japan *
Item Snap-Off Blade
Width 18mm
Material Alloy Steel
Number of Segments 7
Blade Dispenser Included No
Thickness 0.011"
Length 3-35/64"
Mount Type (1) Hole
Fits Utility Knives Stock No. Mfr. No. 9985
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.