Check Availability
  • OIL EATER 

    5 gal. Water-Based Parts Washer Cleaning Solution with Orange, Orange

  • Item # 4NHJ1
  • Mfr. Model # AOD5G11904
5 gal. Water-Based Parts Washer Cleaning Solution with Orange, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil EaterĀ® orange cleaner degreaser is a water-based all-purpose cleaner. Leaves a fresh orange scent. Safe for use in parts washers and for cleaning shop floors, as well as on printing presses, restaurant grills, carpets, and more. Nontoxic, biodegradable, nonflammable, and nonhazardous cleaner/degreaser is acid-, abrasive-, and petroleum-free.
Show More Close
 

Technical Specifications

Item # 4NHJ1
Mfr. Model # AOD5G11904
UNSPSC #47131821
Catalog Page 939
Shipping Weight 45.25 lbs
Country of Origin USA *
Item Parts Washer Cleaning Solution with Orange
Type Water-Based
Size 5 gal.
Color Orange
Flash Point (F) None
Removes Grease, Oil, Dirt and Grime
For Use With Cleaner & Degreaser
Standards California South Coast Air Quality Control and USDA Approved
Package Quantity 1
* This product's country of origin is subject to change

Alternate Search Terms