Check Availability
  • OIL EATER 

    55 gal. Water-Based Parts Washer Cleaning Solution, Yellowish

  • Item # 4NHH9
  • Mfr. Model # AOD5535389
55 gal. Water-Based Parts Washer Cleaning Solution, Yellowish
Qty
  • Web Price
    $453.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NHH9
Mfr. Model # AOD5535389
UNSPSC #47131821
Shipping Weight 495.0 lbs
Country of Origin USA *
Item Parts Washer Cleaning Solution
Type Water-Based
Size 55 gal.
Color Yellowish
Flash Point (F) None
Removes Grease, Oil, Dirt and Grime
For Use With Cleaner & Degreaser
Standards California South Coast Air Quality Control and USDA Approved
Package Quantity 1
* This product's country of origin is subject to change

Alternate Search Terms