Check Availability
Pre-Slope Base, Polystyrene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T49
Mfr. Model # 41640
UNSPSC #40141702
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Pre-Slope Base
For Use With Showers
Length 40"
Finish Unfinished
Material of Construction Polystyrene
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In