Check Availability
Corner Dam, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443V88
Mfr. Model # 41602
UNSPSC #40141701
Shipping Weight 0.06 lbs
Country of Origin China *
Item Corner Dam
For Use With PVC or CPE Shower Pan Liners
Connection Left or Right Corner
Length 3-1/4"
Finish Unfinished
Material of Construction PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In