Check Availability
Adjustable Protector, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T51
Mfr. Model # 34126
UNSPSC #30181501
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Adjustable Protector
For Use With Bathtubs
Length 60"
Finish Unfinished
Material of Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In