Check Availability
  • ORP Meters
  • OAKTON 

    ORP Meter, LCD Display, Waterproof

  • Item # 443Z81
  • Mfr. Model # 35634-45
ORP Meter, LCD Display, Waterproof
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z81
Mfr. Model # 35634-45
UNSPSC #41115611
Catalog Page 627
Shipping Weight 0.76 lbs
Country of Origin Singapore *
Item ORP Meter
ORP Range -1000 to 1000mV
Waterproof Yes
Automatic Temperature Compensation No
Displayed Temperature Range 0 Degrees to 60 Degrees C
Operating Temp. Range (F) 41 Degrees to 113 Degrees
Operating Temp. Range (C) 5 Degrees to 45 Degrees
Display LCD
Auto Power Off Yes
Memory No
Temperature Compensation Range 0 Degrees to 60 Degrees C
Calibration 1 Point
ORP Accuracy +/-2mV
Temp. Accuracy +/-0.1 Degrees C
ORP Resolution 1mV
Temp. Resolution 0.1 Degrees C
Interface No
Cable Length No Cable
Power Source (4) AAA Batteries
Includes Protective Plastic Storage Case, Removable Measuring Cup, Lanyard, (4) AAA Batteries
Manufacturers Warranty Length 1 yr.
Number of Tests 0
Testing Parameter ORP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In