Check Availability
  • OZ LIFTING PRODUCTS 

    Davit Crane, 1200 lb., Reach 22" to 66", Lift Range 0 to 960"

  • Item # 49P538
  • Mfr. Model # OZ1200DAV
Davit Crane, 1200 lb., Reach 22" to 66", Lift Range 0 to 960"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OZ LIFTING PRODUCTS Davit Crane CompOZite lifting crane uses a combination of advanced composite materials and mil-spec zinc-plated steel to create a light, long lasting, and easy-to-use system for lifting and material handling. Composite material also has excellent corrosion resistance. Crane is designed to be transported, set up, and installed by 1 person, without using tools. Easy for 1 person to transport, use, and break down. Crane is proof tested and includes a test certificate.
Show More Close
 

Technical Specifications

Item # 49P538
Mfr. Model # OZ1200DAV
UNSPSC #24101630
Catalog Page 1064
Shipping Weight 118.0 lbs
Country of Origin USA *
Item Davit Crane
Capacity 1200 lb.
Reach 22" to 66"
Lift Range 0 to 960"
Color Yellow
Finish Painted Mil-Spec Zinc
Material Steel/Composite
Operation Mode Manual
Mast Diameter 3.56"
Swivel Angle 360 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions