Check Availability
  • OZ LIFTING PRODUCTS 

    12VDC Lifting, Pulling Electric Winch with 5.5 fpm and 1200 lb. 1st Layer Load Capacity

  • Item # 48RD57
  • Mfr. Model # OZDCW
12VDC Lifting, Pulling Electric Winch with 5.5 fpm and 1200 lb. 1st Layer Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RD57
Mfr. Model # OZDCW
UNSPSC #24101602
Catalog Page 0
Shipping Weight 24.0 lbs
Country of Origin USA *
Electric Winch Item Electric Winch
Voltage Rating 12VDC
Motor HP 0.6
Winch Gear Type Spur
1st Layer Load Capacity 1200 lb.
Full Load Amps 70
Clutch Release No
Free Spooling Clutch Type Overload Limiting
Pulley Block No
Mechanical Brake Yes
Overall Length 10-13/16"
Overall Width 8-3/8"
Overall Height 8-1/8"
No Load Line Speed 21.0 fpm
Winch Gear Ratio 189:1
1st Layer Line Speed 5.5 fpm
Drum Capacity for 1/4 In. Cable 45 ft.
Rope Material Rope Not Included
Control Pendant Cord Length 10 ft.
Manufacturers Warranty Length 1 yr.
Winch Type Lifting, Pulling
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In