Check Availability
  • OVAL 

    Valve O-Ring, Rubber Material, PK10

  • Item # 416L65
  • Mfr. Model # LS-C-70060-10
Valve O-Ring, Rubber Material, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L65
Mfr. Model # LS-C-70060-10
UNSPSC #31181506
Shipping Weight 1.0 lbs
Country of Origin China *
Item Valve O-Ring
Size/Description 1"
Material Rubber
Color Black
For Use With Oval Brand Fire Extinguisher
* This product's country of origin is subject to change

Compliance and Restrictions