Check Availability
  • OVAL 

    Service Wrench, SS Material, PK5

  • Item # 416L59
  • Mfr. Model # LS-C-10557-5
Service Wrench, SS Material, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L59
Mfr. Model # LS-C-10557-5
UNSPSC #27111714
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Service Wrench
Size/Description 1"
Material Stainless Steel
Color Gray
For Use With Oval Brand Fire Extinguisher
* This product's country of origin is subject to change

Compliance and Restrictions