Check Availability
  • OVAL 

    Hose and Nozzle Assembly, Aluminum/Rubber

  • Item # 416L71
  • Mfr. Model # LS-S-80010
Hose and Nozzle Assembly, Aluminum/Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L71
Mfr. Model # LS-S-80010
UNSPSC #46191603
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose and Nozzle Assembly
Size/Description 1"
Material Aluminum/Rubber
Color Gray/Black
For Use With Mfr. No. 10HABC, 10JABC
* This product's country of origin is subject to change

Compliance and Restrictions