Check Availability
  • OVAL 

    Hose Clamp Kit, Plastic/SS Material

  • Item # 416L72
  • Mfr. Model # LS-S-80345
Hose Clamp Kit, Plastic/SS Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L72
Mfr. Model # LS-S-80345
UNSPSC #46191603
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hose Clamp Kit
Size/Description 1"
Material Plastic/Stainless Steel
Color Black
For Use With Oval Brand Fire Extinguisher
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In