Check Availability
  • OVAL 

    Charging Adapter O-Ring, Rubber, PK10

  • Item # 416L60
  • Mfr. Model # LS-C-10558
Charging Adapter O-Ring, Rubber, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L60
Mfr. Model # LS-C-10558
UNSPSC #46191601
Shipping Weight 1.0 lbs
Country of Origin China *
Item Charging Adapter O-Ring
Size/Description 1"
Material Rubber
Color Black
For Use With Oval Brand Fire Extinguisher
* This product's country of origin is subject to change

Compliance and Restrictions