Check Availability
  • OTTO 

    Over the Head Over Ear, Two Ear, Black, Noise Canceling Yes

  • Item # 33UH37
  • Mfr. Model # V4-10693-S
Over the Head   Over Ear, Two Ear, Black, Noise Canceling Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UH37
Mfr. Model # V4-10693-S
UNSPSC #43191607
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Noise Reducing Headset
Headset Style Over the Head
In Ear / On Ear / Over Ear LOV Over Ear
One Ear / Two Ear Two Ear
For Use With Motorola TRBO/APX Except XPR3300/3500
Volume Control No
Push To Talk Yes
Noise Canceling Yes
Noise Reduction Rating NRR 24dB
Color Black
Features Noise Canceling Microphone
Includes Headset, cable, PTT, radio connector, clothing clip
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms