Check Availability
  • OTTO 

    Behind the Head Over Ear, Two Ear, Black, Noise Canceling Yes

  • Item # 33UH34
  • Mfr. Model # V4-10001-S
Behind the Head   Over Ear, Two Ear, Black, Noise Canceling Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UH34
Mfr. Model # V4-10001-S
UNSPSC #43191607
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Noise Reducing Headset
Headset Style Behind the Head
In Ear / On Ear / Over Ear LOV Over Ear
One Ear / Two Ear Two Ear
For Use With Motorola ASTRO/SABER Series
Volume Control No
Push To Talk Yes
Noise Canceling Yes
Noise Reduction Rating NRR 24dB
Color Black
Features Noise Canceling Microphone
Includes Headset, cable, PTT, radio connector, clothing clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms