This item has been discontinued.  For alternate products call 1-800-217-6872.

  • OTC 

    Tester Kit

  • Item # 416L16
  • Mfr. Model # 3076
Tester Kit

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L16
Mfr. Model # 3076
UNSPSC #41111917
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tester Kit
Type Scan Tool
Used For Reading and Clearing Diagnostic Trouble Codes
Operating Range 300 ft.
For Use On Heavy Duty Trucks
Features Print Screen Data, Save Reports
Displays Connects to PC (Not Included)
Material Plastic
Number of Pieces 5
Application Vehicle Diagnostics
Standards SAEJ1939
Includes Scan Tool, Wireless Vehicle Communication Interface, 9-Pin to 6-Pin Adapter, USB Cable, Diagnostic Software
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms