Check Availability
  • OTC 

    Terminal Test Kit

  • Item # 52VH39
  • Mfr. Model # 3587
Terminal Test Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH39
Mfr. Model # 3587
UNSPSC #41111917
Shipping Weight 2.24 lbs
Country of Origin USA *
Item Terminal Test Kit
Type Tester
For Use On Vehicles
Material Plastic, Metal, Rubber
Number of Pieces 33
Application Vehicle Diagnostics
Includes (28) Color-Coded Connectors, (4) Color-Coded Patch Cords, Storage Case, Packard, Weatherpack, Metri-Pack, Micro-Pack Terminals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms