Check Availability
  • OTC 

    Steel Suspension Bushing Tool Kit

  • Item # 52VH52
  • Mfr. Model # 4246
Steel Suspension Bushing Tool Kit
Qty
  • Web Price
    $1,398.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH52
Mfr. Model # 4246
UNSPSC #25172001
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Suspension Bushing Tool Kit
Size 10-1/4 x 6-1/2 x 29-1/2"
Length (In.) 36
Material Steel
Application Makes Pivot and D-Pin Bushing Removal and Installation Easier Tasks
For Use With Hendrickson Heavy-Duty Rear Suspension Bushings
Includes 575164 Saddle, 575163 Adapter Pin, (3) Adapters
* This product's country of origin is subject to change

Welcome Sign In