Check Availability
  • OTC 

    Steel Collar Rack Wrench

  • Item # 38EG30
  • Mfr. Model # 7485
Steel Collar Rack Wrench
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality tool steel wrench allows you to service steering linkage "in place". Designed to work with all component connections in place. Great time saving tool.
Show More Close
 

Technical Specifications

Item # 38EG30
Mfr. Model # 7485
UNSPSC #27111714
Shipping Weight 1.4 lbs
Country of Origin Taiwan *
Item Collar Rack Wrench
Type Locking
Length (In.) 9-5/16
Material Steel
Application For Steering Linkage, Wheel Alignment, Small Diameter Exhaust, General Pipe Adjustment
For Use With Use with Component Diameters of 1" to 1-7/8"
Includes Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms