Check Availability
  • OTC 

    Steel Bushing Tool Kit

  • Item # 416L23
  • Mfr. Model # 4275
Steel Bushing Tool Kit
Qty
  • Web Price
    $1,537.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L23
Mfr. Model # 4275
UNSPSC #25172001
Shipping Weight 128.18 lbs
Country of Origin USA *
Item Bushing Tool Kit
Type Front Suspension
Size 27-1/8" x 6-1/2" x 10-1/4"
Length (In.) 27-1/8
Material Steel
Application Heavy Duty Vehicles
For Use With Hendrickson Front Suspension
Includes Truck Suspension Head, (2) Alignment Tool, Clamping Plate, Bushing Support Adapter, (2) Threaded Rod, (2) Threaded Rod Connection, Cylinder Mounting Plate, 25 tons Hydraulic Cylinder, Extension, Cylinder Adapter, Alignment Pin, Bushing Adapter, Spacer A, Spacer B, Spacer C, Plastic Box, (2) Foam Pad, (4) Hex Nut, Hydraulic Hose, Hose Half Coupler, Air Hydraulic Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms