Check Availability
  • OTC 

    Steel Bushing Adapter Kit

  • Item # 416L21
  • Mfr. Model # 4254
Steel Bushing Adapter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L21
Mfr. Model # 4254
UNSPSC #25172001
Shipping Weight 18.2 lbs
Country of Origin USA *
Item Bushing Adapter Kit
Type Rear Suspension
Size 14" x 12" x 5"
Length (In.) 14
Material Steel
Application Heavy Duty Vehicles
For Use With Mfr. No. 4274, 4275
Includes Pivot Bushing Support Adapter, Alignment Tool, Clamping Plate, Adapter Pin, Ball Detent Saddle, D-Pin Adapter, Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms