Check Availability
  • OTC 

    Steel Bushing Adapter Kit

  • Item # 416L20
  • Mfr. Model # 4250
Steel Bushing Adapter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L20
Mfr. Model # 4250
UNSPSC #25172001
Shipping Weight 18.2 lbs
Country of Origin USA *
Item Bushing Adapter Kit
Type Front Suspension
Size 14" x 12" x 5"
Length (In.) 14
Material Steel
Application Heavy Duty Vehicles
For Use With Mfr. No. 4246, 4247
Includes (2) Alignment Tool, Clamping Plate, Bushing Support Adapter, Extension, Cylinder Adapter, Alignment Pin, Bushing Adapter, Spacer A, Spacer B, Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms