Check Availability
  • OTC 

    Sliding Tire Spoon, 44 In.

  • Item # 39E938
  • Mfr. Model # 5716
  • (1)
Sliding Tire Spoon, 44 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39E938
Mfr. Model # 5716
UNSPSC #23153411
Shipping Weight 9.12 lbs
Country of Origin USA *
Item Sliding Tire Spoon
Length 44"
Color Black Onyxized
Material Heavy Duty Guage Metal
Features Unique Convex Slip Head Curved Design Allows the Spoon to Slide Easily into the Tire Bead While the Spoon Bump Limits the Depth fo Quick-and-Easy Operation.
Used For Inner Slide Bar Provides Hammer Action to Easily Insert amd Remove the Spoon.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms