Check Availability
  • OTC 

    Rear Axle Bearing

  • Item # 4HA49
  • Mfr. Model # 6540
Rear Axle Bearing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OTC® rear axle bearing set includes items needed for servicing flange-type floating rear axle bearings and seals in most late-model rear-wheel-drive cars and light trucks. 3 rear axle bearing pullers fit minimum bearing tube I.D. from 1" to 1-3/8" and maximum axle tube I.D. from 1-7/8" to 2-7/8".
Show More Close
 

Technical Specifications

Item # 4HA49
Mfr. Model # 6540
UNSPSC #27111712
Shipping Weight 18.65 lbs
Country of Origin Taiwan *
Item Rear Axle Bearing
For Use On Flange-Type Floating Rear Axle Bearing and Seals In Most Late Model Rear Wheel Drive Cars and Light Trucks
Includes 3 Bearing Pullers, Slide Hammer Tee Bar, 5-lb. Slide Hammer,Pulling Hook, Pulling Plate, Bearing Cup Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms