Check Availability
  • OTC 

    Pulling Attachment,1-1/2in to 6in,5/8 in

  • Item # 48UV02
  • Mfr. Model # 1152
Pulling Attachment,1-1/2in to 6in,5/8 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UV02
Mfr. Model # 1152
UNSPSC #27111712
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Internal Pulling Attachment
Reach 4"
Spread (In.) 1-1/2 to 6
Thread Size (In.) 5/8
For Use With Mfr. No. 927, 938, 1155, 1156, 24832, 24835
Application For Removal of Bearing Cups, Oil Seals, Bushings and Other Parts from Blind Holes Quickly and Easily
* This product's country of origin is subject to change

Compliance and Restrictions