Check Availability
  • OTC 

    OTC (R) 3940 Full Size - General Features Digital Multimeter, Instrument Counts: 4000

  • Item # 45NU76
  • Mfr. Model # 3940
OTC (R) 3940 Full Size - General Features Digital Multimeter, Instrument Counts: 4000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NU76
Mfr. Model # 3940
UNSPSC #41113630
Shipping Weight 1.35 lbs
Country of Origin China *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 4000
Basic DC Accuracy +/-0.50%
Instrument Safety Rating CAT III 600V, CAT II 1000V
Max. AC Volts 750
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity No
Max. Ohms 40 megohm
Instrument Frequency Counter Range 1 Hz to 10 MHz
Capacitance Range 40, 400 nF/4, 40, 400, 4000 uF
Duty Cycle 0.10 to 99.90%
Display LCD
Bar Graph No
Min./Max. Memory Yes
Data Logging No
Peak Hold No
Battery Type 9V Alkaline
AC Response 50 Hz to 400 Hz
Interface No
Data Hold Yes
Auto Ranging Yes
Special Features Continuity Test, Relative Change
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CE, EMC/LVD, IEC 1010, Pollution Degree 2
Series OTC (R) 3940
Includes Test Leads, Instructions, Warranty Statement
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms