Check Availability
  • OTC 

    Metric Thread Chaser Dies,3 Pc

  • Item # 4CR53
  • Mfr. Model # 202817
Metric Thread Chaser Dies,3 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CR53
Mfr. Model # 202817
UNSPSC #27112810
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Metric Thread Chaser Dies
Capacity 1 1/4 to 5" Outer Diameter
V-Pad Die Cast Alloy
Function Restore Threads to Original Condition, Eliminating the Need for Threadcutting Equipment
For Use With Standard Thread Chaser
Includes 3 Dies-1.0-1.25-1.5-1.75, 2-2.5-3.0-3.5 and 4mm
* This product's country of origin is subject to change

Compliance and Restrictions