Check Availability
  • OTC 

    Manual Puller Set; Number of Pieces: 12

  • Item # 48UV34
  • Mfr. Model # PA7
Manual Puller Set; Number of Pieces: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UV34
Mfr. Model # PA7
UNSPSC #27111712
Shipping Weight 12.05 lbs
Country of Origin USA *
Item Puller Set
Type Manual
Number of Pieces 12
Number of Jaws 2 or 3
Capacity (Tons) 7
Jaw Reach (In.) 0 to 8-3/4
Jaw Spread (In.) 0 to 11
Jaw Style Four in one
For Use On Pulling Jobs
Sizes Included Various
Includes 7 tons Standard Jaw, Long Jaw
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms